Shop All Motorized Dampers Accessories
Johnson Controls
Anti Rotation Bracket
Mfr # M9000-160
Zoro # G2525035
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 Series Actuators
- Accessory Type Anti Rotation Bracket
- Product Type Anti-Rotation Bracket
- Compatible with Series M9106, M9109
- Compatible with Manufacturer Model Number M9106(9)-xGx-2, M9108, M9116, M9124, M9132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-160
- Zoro # G2525035
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Height | 7 1/8 in |
Overall Length | 3 3/4 in |
Maximum Square Shaft Width | 5/8 in |
Minimum Square Shaft Width | 3/8 in |
Maximum Round Shaft Diameter | 3/4 in |
Minimum Round Shaft Diameter | 3/8 in |
Overall Width | 5 3/4 in |
Details
Item | Anti-Rotation Bracket |
For Use With | M9100 Series Actuators |
Accessory Type | Anti Rotation Bracket |
Product Type | Anti-Rotation Bracket |
Compatible with Series | M9106, M9109 |
Compatible with Manufacturer Model Number | M9106(9)-xGx-2, M9108, M9116, M9124, M9132 |
Compatible Manufacturer Part Number | M9106(9)-xGx-2, M9108, M9116, M9124, M9132 |
Compatible with Manufacturer Part Number | M9106, M9108/M9116/M9124/M9132, M9109 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9106, M9108/M9116/M9124/M9132, M9109 |
Compatible Manufacturer Model Number | M9106(9)-xGx-2, M9108, M9116, M9124, M9132 |
For Use with Mfr. Model Number | M9106(9)-xGx-2, M9108, M9116, M9124, M9132 |
For Use With Mfr. Model Number | M9106(9)-xGx-2, M9108, M9116, M9124, M9132 |
Description
Anti-Rotation Bracket, Product Type Anti-Rotation Bracket, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9106(9)-xGx-2, M9108, M9116, M9124, M9132, Compatible with Series M9106, M9109, Overall Height 7 1/8 in, Overall Length 3 3/4 in, Overall Width 5 3/4 in, Maximum Round Shaft Diameter 3/4 in, Maximum Square Shaft Width 5/8 in, Minimum Round Shaft Diameter 3/8 in, Minimum Square Shaft Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- AAON System Manager SD Operator Interface (ASM01901)
- AMERICAN LOUVER 6 to 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-W-NRD)
- MUTUAL INDUSTRIES Mutual Industries, 2712-0-0, No. 2712 Lom, 5 Inch Height, 5 Inch Width (2712-0-0)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- Johnson Controls Motorized Dampers Accessories