Shop All Dial Thermometers
This Product is Discontinued
Johnson Controls
Analog Dial Thermometer, 1/2 in NPT (Discontinued)
Mfr # T-2100-210
Zoro # G2010841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Element Bimetal
- Dial Size 3 1/2 in
- Connection Size 1/2" NPT
- Connection Location Bottom
- Stem Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-2100-210
- Zoro # G2010841
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 1/2 in |
Connection Size | 1/2" NPT |
Stem Length | 96" |
Manufacturers Warranty Length | 3 yr. |
Stem Dia. | 1/4" |
Sensor Length | 96 in |
Probe Length | 96 in |
Dial Diameter | 3.5 in |
Mounting Hole Diameter | 7/32 in |
Thread Size | 1/2 in |
Cable Length | 8 ft |
Description
Analog Dial Thermometer, Dial, Vapor-Actuated Sensor Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.