Shop All Pump Gaskets
Johnson Controls
Air Volume Control for Deep Wells
Mfr # F93B-1C
Zoro # G6209621
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series F93
- Tether Length Min.-Max. 3-5/8"
- Max. Pressure (PSI) 100
- Width 1-3/8"
- Float Length (In.) 3-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # F93B-1C
- Zoro # G6209621
- Country of Origin Mexico
- Category Pump Gaskets
Dimensions
Tether Length Min.-Max. | 3-5/8" |
Width | 1-3/8" |
Float Length (In.) | 3-5/8 |
Height | 4-1/2" |
Float Dia. (In.) | 2 |
Overall Length (In.) | 9 |
Length | 8-45/64" |
Tank Port Diameter | 1 1/4 in |
Suction Port Diameter | 1/4 in |
Details
Series | F93 |
Max. Pressure (PSI) | 100 |
Float Switch Contact Form | Normally Open |
For Use With | Deep, Shallow, and Submersible Pumps |
Compliance | SDWA |
Item | Air Volume Control for Deep Wells |
Type | Air Volume Control |
Teather/Solid State | Tether |
Body Material | Thermoplastic |
Float Material | Plastic |
Tank Port Gender | M |
Pressure Range | 25 to 100 psi |
Suction Port | 1/4 in PTF SAE |
Tank Port Standard | NPT |
Tank Port | 1-1/4 in MNPT |
Description
Air Volume Control for Deep Wells, Body Material Thermoplastic, Tank Port 1-1/4 in MNPT, Suction Port 1/4 in PTF SAE, Pressure Range 25 to 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO O-Ring, 93075 (93075)
- SANDPIPER Repair Kit, PTFE, Fluid, For 3/4 In Pump (476.166.654)
- RULE Rule Industries RM800B Rule-Mate Bilge Pump 800 Gph (RM800B)
- BECKETT Pump-208/230V Mini Split CE (MS602ULCQ)
- DAYTON O-Ring, PP60070G (PP60070G)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze (FLANGE LF BRZ 0.75" NPT F2+HWKIT)
- ARO O-Ring, Black (Y325-214)
- DAYTON Gasket, PPM9ZN011G (PPM9ZN011G)
- ARMSTRONG PUMPS Flange Hardware Kit, Fits Brand Armstrong (810120-351K)
- ARO O-Ring, Black (Y325-119)
- DAYTON O-Ring, PPO8ZN062G (PPO8ZN062G)
- Johnson Controls Pump Gaskets