Shop All Pneumatic Controls
Johnson Controls
Air Switching Valve, 1/4 in Barb, 2 to 4 psi
Mfr # V-6135-1
Zoro # G5063247
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Air Pressure 2 to 4 psi
- Air Connections 1/4 in Barb
- Normally Open / Normally Closed Normally Open/Normally Closed
- Height 3 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-6135-1
- Zoro # G5063247
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 3 in |
Width | 5 in |
Depth | 3 in |
Overall Length | 3 1/8 in |
Air Connection Size | 5/32 in |
Overall Width | 2 3/4 in |
Overall Height | 4 13/16 in |
Details
Item | Air Switching Valve |
Control Air Pressure | 2 to 4 psi |
Air Connections | 1/4 in Barb |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Temp. Control Range | 40 Degrees to 125 Degrees F |
Air Consumption | 1.5 cfm |
Max. Air Pressure | 75 psi |
Includes | Bracket |
Product Type | Air Switching Valve |
Switchover Pressure - Minimum | 2 psi |
Air Connection Type | Barb |
Minimum Operating Temperature | 40 Degrees F |
Switch Type | Normally Open and Normally Closed |
Switchover Pressure - Maximum | 4 psi |
Input Pressure - Maximum | 75 psi |
Maximum Operating Temperature | 125 Degrees F |
Control Pressure - Maximum | 25 psi |
Description
Air Switching Valve, Air Connection Size 5/32 in, Air Connection Type Barb, Air Consumption 1.5 cfm, Control Pressure - Maximum 25 psi, Includes Bracket, Input Pressure - Maximum 75 psi, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Height 4 13/16 in, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Air Switching Valve, Switch Type Normally Open and Normally Closed, Switchover Pressure - Maximum 4 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Combination Gas Valve (700-504)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (3XJ83)
- AIRJET Airjet 6SS Starter Section - 6 in. (6SS)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1114)
- JOHNSON CONTROLS Pneumatic Controller, Dual Input (T-5800-3)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9008)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-204)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 Pipe (T-4100-1)
- SIEMENS Pneumatic Receiver Controller (195-0011)
- Johnson Controls Pneumatic Controls