Shop All Pneumatic Controls
Johnson Controls
Air Switching Valve, 1/4 in Barb, 15 to 19 psi
Mfr # V-6135-3
Zoro # G6620214
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Air Pressure 15 to 19 psi
- Air Connections 1/4 in Barb
- Normally Open / Normally Closed Normally Open/Normally Closed
- Height 3 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-6135-3
- Zoro # G6620214
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 3 in |
Width | 5 in |
Depth | 3 in |
Air Connection Size | 5/32 in |
Overall Height | 4 13/16 in |
Overall Width | 2 3/4 in |
Overall Length | 3 1/8 in |
Details
Item | Air Switching Valve |
Control Air Pressure | 15 to 19 psi |
Air Connections | 1/4 in Barb |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Temp. Control Range | 40 Degrees to 125 Degrees F |
Max. Air Pressure | 75 psi |
Air Consumption | 1.5 cfm |
Includes | Bracket |
Product Type | Air Switching Valve |
Control Pressure - Maximum | 25 psi |
Switch Type | Normally Open and Normally Closed |
Air Connection Type | Barb |
Switchover Pressure - Maximum | 19 psi |
Input Pressure - Maximum | 75 psi |
Switchover Pressure - Minimum | 15 psi |
Maximum Operating Temperature | 125 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Description
Air Switching Valve, Air Connection Size 5/32 in, Air Connection Type Barb, Air Consumption 1.5 cfm, Control Pressure - Maximum 25 psi, Includes Bracket, Input Pressure - Maximum 75 psi, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Height 4 13/16 in, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Air Switching Valve, Switch Type Normally Open and Normally Closed, Switchover Pressure - Maximum 19 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Compressor Wiring Harness, Le13L09 (13L09)
- HONEYWELL Tb7100A1000 24V Multipro 7000 (TB7100A100)
- AIR HANDLER Pleated Air Filter, 18x20x2, MERV 7, Standard Capacity, Synthetic, 1TBE4, White (1TBE4)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- JOHNSON CONTROLS Thermometer 50 Deg. To 100 Deg., 10/35C (T-5502-1001)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1005)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4210-6001)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-302)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- JOHNSON CONTROLS Air Switching Valve, 1/4 in Barb, 2 to 4 psi (V-6135-1)
- Johnson Controls Pneumatic Controls