Shop All Vacuum & Pressure Relief Valves
Johnson Controls
Air Pressure Reducing Valve, 1/8
Mfr # R-130-1
Zoro # G5107977
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Setting (PSI) 25
- Flow Capacity (CFM) 1
- Adjustment Range - Regulators 0 to 50 psi
- Max. Temp. (F) 150
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # R-130-1
- Zoro # G5107977
- Country of Origin Mexico
- Category Vacuum & Pressure Relief Valves
Dimensions
Overall Height - Regulators | 2.67 in |
Pipe Size - Regulators | 1/8 in |
Overall Width - Regulators | 2.75 in |
Air Outlet Size | 1/8 in |
Overall Width | 2 3/4 in |
Overall Height | 2 11/16 in |
Overall Depth | 5 1/2 in |
Air Inlet Size | 1/8 in |
Description
Compressed Air Regulator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 1 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series R-130, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- CARLISLE 1422V360 Variable Speed Cog-Belt (1422V360)
- CONTINENTAL CONTITECH BX100 Cogged V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (BX100)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 3/8 (R-130-15)
- JOHNSON CONTROLS Miniature Pressure Regulator (R-4000-3)
- JOHNSON CONTROLS Pressure Reducing Station (A-4000-138)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- COILHOSE PNEUMATICS ASME-Approved Relief Valves 125 PSI (SV125)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- Johnson Controls Pneumatic Valves