Shop All Pneumatic Parts
Johnson Controls
Air Gauge, 2", 0-160 psi, 0-1100 KPA
Mfr # G-2010-24
Zoro # G402715738
product price: $48.99
/ea
Not eligible for select promotions
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # G-2010-24
- Zoro # G402715738
- UPC # 78502819290
- Country of Origin Brazil
- Category Pneumatic Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Air Gauge,2",0-160 psi,0-1100 KPA |
Description
Air Gauge,2 In.,0-160 psi,0-1100 KPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn (10020DCAD)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60BS12H X 1)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- DYNABRADE Muffler Assembly, 57124 (57124)
- FREEMAN Z1438IBP 1/4" x 3/8" Industrial Barbed Plug (Z1438IBP)
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/8" NPT (6520 53-02)
- GAST Oil Reserv 2065/67/2565/67 Sp Aa960-1 (AA960-1)
- INTERSTATE PNEUMATICS Adapter that Converts a Paintball Tank to a CO2 Disposable Mini Cartridge (WRCO2-320)
- WESTWARD Rotor Blade, PK4 (PN5ZL14008G)
- DAYTON Oil Seal (TT2042300070100G)
- Johnson Controls Pneumatic Parts