Shop All Duct Pressure Switches
Johnson Controls
Air Flow Switch, Adjustable .05 To 12.0
Mfr # AFS-145
Zoro # G0558531
product price: $62.37
/ea
$62.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Setpoint Type Adjustable
- Product Type Air Flow Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # AFS-145
- Zoro # G0558531
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | Air Pressure Switch |
Pressure Setpoint Type | Adjustable |
Product Type | Air Flow Switch |
Description
Air Pressure Switch, Pressure Setpoint Type Adjustable, Product Type Air Flow Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Register Floor 2X14In Wht (FR01-2X14W)
- QMARK Residential Baseboard Heater (2543W)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- DAYTON Replacement Blade, 36 In., HP: 1/2 hp (23NU05)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- Johnson Controls Duct Pressure Switches