Shop All Motorized Dampers Accessories
Johnson Controls
Adjustable Stop Kit
Mfr # M9208-603
Zoro # G2524956
product price: $15.37
/ea
$15.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9208 Series Actuators
- Accessory Type Adjustable Stop Kit
- Product Type Stop Kit
- Compatible with Manufacturer Model Number M9208-BAC-3
- Compatible with Series M9208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9208-603
- Zoro # G2524956
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Maximum Round Shaft Diameter | 5/8 in |
Minimum Round Shaft Diameter | 3/8 in |
Details
Item | Stop Kit |
For Use With | M9208 Series Actuators |
Accessory Type | Adjustable Stop Kit |
Product Type | Stop Kit |
Compatible with Manufacturer Model Number | M9208-BAC-3 |
Compatible with Series | M9208 |
Compatible Manufacturer Part Number | M9208-BAC-3 |
Compatible with Manufacturer Part Number | M9208 |
Compatible with Manufacturer Model Number [NEW] | M9208 |
Compatible with Brand | Johnson Controls |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9208-BAC-3 |
For Use with Mfr. Model Number | M9208-BAC-3 |
For Use With Mfr. Model Number | M9208-BAC-3 |
Description
Stop Kit, Product Type Stop Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9208-BAC-3, Compatible with Grainger Part Number 41P576, Compatible with Series M9208, Maximum Round Shaft Diameter 5/8 in, Minimum Round Shaft Diameter 3/8 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (2C518)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (18201.10 12PK)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 3/4 (JT2313)
- Johnson Controls Motorized Dampers Accessories