Shop All Motorized Dampers Accessories
Johnson Controls
Adjustable Stop Kit
Mfr # M9203-603
Zoro # G2524999
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9203 Series Actuators
- Accessory Type Adjustable Stop Kit
- Compatible with Series M9203
- Product Type Stop Kit
- Compatible with Manufacturer Model Number M9203-GGB-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-603
- Zoro # G2524999
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Minimum Round Shaft Diameter | 1/4 in |
Maximum Round Shaft Diameter | 1/2 in |
Details
Item | Stop Kit |
For Use With | M9203 Series Actuators |
Accessory Type | Adjustable Stop Kit |
Compatible with Series | M9203 |
Product Type | Stop Kit |
Compatible with Manufacturer Model Number | M9203-GGB-2 |
Compatible with Manufacturer Model Number [NEW] | M9203 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Part Number | M9203 |
Compatible Manufacturer Part Number | M9203-GGB-2 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9203-GGB-2 |
For Use with Mfr. Model Number | M9203-GGB-2 |
For Use With Mfr. Model Number | M9203-GGB-2 |
Description
Stop Kit, Product Type Stop Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203-GGB-2, Compatible with Grainger Part Number 41P561, Compatible with Series M9203, Maximum Round Shaft Diameter 1/2 in, Minimum Round Shaft Diameter 1/4 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, 1 qt., Brown, Liquid (4120-90)
- EVERPURE Filter Cartridge - In-12 (EV910007)
- SECOP Refrigeration Compressor, 4767 BtuH, PK16 (105G5914)
- ZIP N CLOSE ZIP N CLOSE 2.75""X7' 2PK (ZC02)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- JOHNSON CONTROLS Anti Rotation Bracket (M9000-604)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- Johnson Controls Motorized Dampers Accessories