Shop All Current Sensing Relays
Johnson Controls
Adj Current Sensor, Relay 10 Amp Spdt
Mfr # RIBXLCRA
Zoro # G0572218
product price: $126.92
/ea
Free Shipping & Returns
$126.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage Current Sensing Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # RIBXLCRA
- Zoro # G0572218
- Country of Origin Taiwan, Province of China
- Category Current Sensing Relays
Details
Item - Relay | Current Sensing Relay |
Item | Adjustable Current Sensing Relay |
Input Voltage | Current Sensing Relay |
Description
Adjustable Current Sensing Relay, Input Voltage Current Sensing Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- BUYERS PRODUCTS 50 Amp Circuit Breaker with Auto Reset (CB50)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- 3M 22-18 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU18-10FHTK)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, 1NO Form (CSDECM-S25050L)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 20A (RIBX24SBF)
- Johnson Controls Electrical Relays