Shop All Pneumatic Control Accessories
Johnson Controls
Additional 50In Std Cable
Mfr # F-OPT3-50FT
Zoro # G0944469
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # F-OPT3-50FT
- Zoro # G0944469
- Country of Origin United States
- Category Pneumatic Control Accessories
Details
Item | Additional 50In Std Cable |
Description
Additional 50In Std Cable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 120V (DAH4001B)
- CHAMPION COOLER Essick Air Residential Evaporative Window Cooler RN50W- 9.4 Gal. Cap. (RN50W)
- DAYTON Wiring Harness (1FEK8)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan LED Light, <0.3 Sones (XB50L1)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Pneumatic Air Dryer Replacement Filter (A-4000-156)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- JOHNSON CONTROLS Stem Packing Kit, 1/4 In (VG7000-6001)
- JOHNSON CONTROLS Spring Kit (V-3754-6009)
- Johnson Controls Pneumatic Control Accessories