Shop All Pneumatic Control Accessories
Johnson Controls
Additional 25In Std Cable
Mfr # F-OPT2-25FT
Zoro # G0944450
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # F-OPT2-25FT
- Zoro # G0944450
- Country of Origin United States
- Category Pneumatic Control Accessories
Details
Item | Additional 25In Std Cable |
Description
Additional 25In Std Cable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Tube Heater, LP Gas, 40 ft., 125,000 btuh (GQG-125-40CL)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- JOHNSON CONTROLS O-Ring Kit, For Use with D-3062 (A-4000-620)
- JOHNSON CONTROLS Thermostat Cover, w/Mounting Hdwr (T-4756-2141)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- JOHNSON CONTROLS Spring Kit (V-3974-6008)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Dual (T-4000-611)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AN)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2 (VG1845ER)
- Johnson Controls Pneumatic Control Accessories