Shop All Brass Pipe Fittings
Johnson Controls
Adapter, NPT x Tube, 1/8" Pipe Size 10 PK
Mfr # F-200-39
Zoro # G7736368
product price: $27.45
/pk 10, $2.75/ea
Sold in multiples of 10 for $274.50
$274.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Adapter
- Tube Size 1/4"
- Fitting Connection Type NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # F-200-39
- Zoro # G7736368
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Tube Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Specific Fitting Shape | Adapter |
Fitting Connection Type | NPT x Tube |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Adapter |
Pipe Fitting Connection Type | NPT x Tube |
Specific Pipe Fitting Shape | Adapter |
Description
Adapter,1/4 In. CC x 1/8 In. MPT,PK10, Package Quantity 10
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Center Guide, 5/16 (Warm Grey) (1241552-03)
- WESTBRASS Classic 10" Cold Water Dispenser in Polished Brass (D2033-NL-01)
- THRIFCO PLUMBING Nylon 1/2 X 3/8 Barb Coupling (9429319)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- DIXON Long Pipe Nipple, 1/4-18 Nominal, 5 in L, Brass, MNPT End Style, Import (1660450C)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (1VGA9)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size (1VGA3)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- LEGEND VALVE 1/2" FIP X FIP DROP EAR EL NL (302-226NL)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2205P-6)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/8" Pipe Size (706100-02)
- Johnson Controls Brass Pipe Fittings