Shop All Motorized Dampers Accessories
Johnson Controls
Actuator Terminal Block, 4 Terminal
Mfr # M9000-106
Zoro # G2525041
Sold in multiples of 2 for $20.92
$20.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Terminal
- For Use With M9100 Series Actuators
- Accessory Type Actuator Terminal Block
- Compatible with Manufacturer Model Number M9106-GGA-2
- Compatible with Series M9106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9000-106
- Zoro # G2525041
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Actuator Terminal Block |
Type | 4 Terminal |
For Use With | M9100 Series Actuators |
Accessory Type | Actuator Terminal Block |
Compatible with Manufacturer Model Number | M9106-GGA-2 |
Compatible with Series | M9106 |
Product Type | Terminal Block |
Electrical Connection | Plug-In |
Compatible Manufacturer Part Number | M9106-GGA-2 |
Compatible with Manufacturer Part Number | M9106 |
Compatible with Manufacturer Model Number [NEW] | M9106 |
Number of Terminals | 4 |
Standards | CE Listed, CSA C22.2 No.139 Certified, File LR85083, Class 3221 02, UL 873 File E27734, CCN XAPX |
Material | Plastic |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9106-GGA-2 |
For Use with Mfr. Model Number | M9106-GGA-2 |
For Use With Mfr. Model Number | M9106-GGA-2 |
Description
Actuator Terminal Block, Product Type Terminal Block, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9106-GGA-2, Compatible with Grainger Part Number 41P481, Compatible with Series M9106, Material Plastic, Number of Terminals 4, Standards CE Listed, CSA C22.2 No.139 Certified, File LR85083, Class 3221 02, UL 873 File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (495J37)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-406)
- REVCOR Blower Whl, Dia 5 1/2 In, Width 7 In (PD533-694)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01117)
- Johnson Controls Motorized Dampers Accessories