Shop All Motorized Dampers Accessories
Johnson Controls
Actuator Terminal Block, 3 Terminal
Mfr # M9000-105
Zoro # G2525050
product price: $8.26
/ea
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Terminal
- For Use With M9100 Series Actuators
- Accessory Type Actuator Terminal Block
- Electrical Connection Plug-In
- Compatible with Series M9106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-105
- Zoro # G2525050
- UPC # 078502826299
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Actuator Terminal Block |
Type | 3 Terminal |
For Use With | M9100 Series Actuators |
Accessory Type | Actuator Terminal Block |
Electrical Connection | Plug-In |
Compatible with Series | M9106 |
Compatible with Manufacturer Model Number | M9106-GGA-2, M9108AGA-2 |
Product Type | Terminal Block |
Compatible with Manufacturer Part Number | M9106 |
Compatible Manufacturer Part Number | M9106-GGA-2, M9108AGA-2 |
Standards | CE Listed, CSA C22.2 No.139 Certified, File LR85083, Class 3221 02, UL 873 File E27734, CCN XAPX |
Material | Plastic |
Compatible with Manufacturer Model Number [NEW] | M9106 |
Number of Terminals | 3 |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9106-GGA-2, M9108AGA-2 |
For Use with Mfr. Model Number | M9106-GGA-2, M9108AGA-2 |
For Use With Mfr. Model Number | M9106-GGA-2, M9108AGA-2 |
Description
Actuator Terminal Block, Product Type Terminal Block, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9106-GGA-2, M9108AGA-2, Compatible with Grainger Part Number 41P481, 41P493, Compatible with Series M9106, Material Plastic, Number of Terminals 3, Standards CE Listed, CSA C22.2 No.139 Certified, File LR85083, Class 3221 02, UL 873 File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 20 In, 5/8 Bore, 3457 CFM (3GTF9)
- SUPCO Contactor, 40A, 240V, 2 Pole (DP402402)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- DAYTON Capacitor (VE1YNW5CG)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-518)
- Johnson Controls Dampers