Shop All Actuators and Damper Motors
Johnson Controls
Actuator, Pneumatic 4 Sq.In
Mfr # V-4000-1
Zoro # G6530991
product price: $209.65
/ea
Free Shipping & Returns
$209.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Range Maximum 13 psi
- Operating Temperature - Maximum 150 Degrees F
- Includes Mounting Kit Valve Mounting Kit Not Included
- Effective Diaphragm Area 4 sq in
- Air Connection Size 5/32 in, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-4000-1
- Zoro # G6530991
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Air Connection Size | 5/32 in, 1/4 in |
Overall Width | 2 27/32 in |
Overall Length | 3 9/32 in |
Details
Item | Pneumatic Valve Actuator |
Spring Range Maximum | 13 psi |
Operating Temperature - Maximum | 150 Degrees F |
Includes Mounting Kit | Valve Mounting Kit Not Included |
Effective Diaphragm Area | 4 sq in |
Diaphragm Material | Synthetic Rubber |
Air Connection Type | Barbed Hose |
Control Pressure - Maximum | 30 psi |
Spring Range Minimum | 3 psi |
Housing Material | Glass-Reinforced Nylon |
Yoke Material | Glass-Reinforced Nylon |
Operating Temperature - Minimum | -20 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 5/32 in, 1/4 in, Air Connection Type Barbed Hose, Control Pressure - Maximum 30 psi, Diaphragm Material Synthetic Rubber, Effective Diaphragm Area 4 sq in, Housing Material Glass-Reinforced Nylon, Includes Mounting Kit Valve Mounting Kit Not Included, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Length 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Master Flow F6IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F6IFD6X300)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 1", 4 Pack (FA20X24_4)
- KOCH FILTER 10x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-001)
- DAYTON Blower Assemble, 115 V, 60 Hz, .86 A (702110870X)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-2S)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-2S)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- JOHNSON CONTROLS M9220-Hga-3 24V Damper Actuator (M9220-HGA-)
- JOHNSON CONTROLS Damper Actuator, 89 in.-lb. Torque (M9310-HGA-2)
- Johnson Controls Actuators and Damper Motors