Shop All Pneumatic Control Accessories
Johnson Controls
Actuator Mounting Kit
Mfr # VG7000-1011
Zoro # G5125994
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
- For Use With Mfr. No. VG7000 1/2 in and 3/4 in V3801 Linkage, 4-8
- Accessory Type Actuator Mounting Kit
- Compatible Manufacturer Model Number V-3801-8001
- Compatible Spring Range Minimum 4 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7000-1011
- Zoro # G5125994
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Item | Actuator Mounting Kit |
Includes | Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring |
For Use With | Mfr. No. VG7000 1/2 in and 3/4 in V3801 Linkage, 4-8 |
Accessory Type | Actuator Mounting Kit |
Compatible Manufacturer Model Number | V-3801-8001 |
Compatible Spring Range Minimum | 4 psi |
Product Type | Mounting Kit |
Compatible Product Type | Pneumatic Valve Actuators |
Compatible Spring Range Maximum | 8 psi |
Description
Actuator Mounting Kit, Compatible Grainger Part Number 41P654, Compatible Manufacturer Model Number V-3801-8001, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 8 psi, Compatible Spring Range Minimum 4 psi, Compatible Valve Size 1/2 in, 3/4 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Cone Diffuser With 8" Neck, White, STR-C-8W (STR-C-8W)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed (4203-24V)
- ACCUMULAIR Pleated Air Filter, 20" x 32" x 2", 6 Pack (FB20X32X2A_6)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DP)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- Johnson Controls Controls