Shop All Pneumatic Control Accessories
Johnson Controls
Actuator Mounting Kit
Mfr # VG7000-1009
Zoro # G5080196
product price: $41.30
/ea
$41.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VG7000 1-1/2 in and 2 in V3000 Linkage, 9-13
- Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
- Accessory Type Actuator Mounting Kit
- Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012
- Compatible Spring Range Minimum 9 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7000-1009
- Zoro # G5080196
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1 1/2 in, 2 in |
Details
Item | Actuator Mounting Kit |
For Use With | Mfr. No. VG7000 1-1/2 in and 2 in V3000 Linkage, 9-13 |
Includes | Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring |
Accessory Type | Actuator Mounting Kit |
Compatible Manufacturer Model Number | T-3x11, V-3000-8003, V-3000-8012 |
Compatible Spring Range Minimum | 9 psi |
Compatible Product Type | Pneumatic Valve Actuators |
Product Type | Mounting Kit |
Compatible Spring Range Maximum | 13 psi |
Description
Actuator Mounting Kit, Compatible Grainger Part Number 41P642, 41P643, Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 13 psi, Compatible Spring Range Minimum 9 psi, Compatible Valve Size 1 1/2 in, 2 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve 1/4"X1/2" 04 Tub Txv R134A (068U2030)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- YELLOW JACKET Vacuum Gauge.LCD, Includes Sensor (69075)
- DURAVENT 3" BVENT Draft Hood Connector (3BVC)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1002)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- Johnson Controls Controls