Shop All Pneumatic Control Accessories
Johnson Controls
Actuator Mounting Kit
Mfr # VG7000-1003
Zoro # G5080214
product price: $41.30
/ea
$41.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VG7000 1/2 in and 3/4 in V3000 Linkage, 9-13
- Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
- Accessory Type Actuator Mounting Kit
- Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012
- Compatible Spring Range Minimum 9 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7000-1003
- Zoro # G5080214
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Item | Actuator Mounting Kit |
For Use With | Mfr. No. VG7000 1/2 in and 3/4 in V3000 Linkage, 9-13 |
Includes | Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring |
Accessory Type | Actuator Mounting Kit |
Compatible Manufacturer Model Number | T-3x11, V-3000-8003, V-3000-8012 |
Compatible Spring Range Minimum | 9 psi |
Product Type | Mounting Kit |
Compatible Product Type | Pneumatic Valve Actuators |
Compatible Spring Range Maximum | 13 psi |
Description
Actuator Mounting Kit, Compatible Grainger Part Number 41P642, 41P643, Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 13 psi, Compatible Spring Range Minimum 9 psi, Compatible Valve Size 1/2 in, 3/4 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Control, Replacement, For 454G48 (PARCTLJ23000)
- TEMPCO Screw Plug Immersion Heater, 13-7/8 In. L (TSP02103)
- WHITE-RODGERS F29-0198 Clear Plastic (F29-0198)
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 3/4 (VG1845BL)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2 (VG1845ER)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AD)
- Johnson Controls Pneumatic Control Accessories