Shop All Pneumatic Control Accessories
Johnson Controls
Actuator Mounting Kit
Mfr # VG7000-1002
Zoro # G5080266
product price: $41.30
/ea
$41.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
- For Use With Mfr. No. VG7000 1/2 in and 3/4 in V3000 Linkage, 4-8
- Accessory Type Actuator Mounting Kit
- Compatible Valve Size 1/2 in, 3/4 in
- Compatible Product Type Pneumatic Valve Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7000-1002
- Zoro # G5080266
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Item | Actuator Mounting Kit |
Includes | Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring |
For Use With | Mfr. No. VG7000 1/2 in and 3/4 in V3000 Linkage, 4-8 |
Accessory Type | Actuator Mounting Kit |
Compatible Product Type | Pneumatic Valve Actuators |
Compatible Spring Range Minimum | 4 psi |
Product Type | Mounting Kit |
Compatible Manufacturer Model Number | T-3x11, V-3000-8003, V-3000-8012 |
Compatible Spring Range Maximum | 8 psi |
Description
Actuator Mounting Kit, Compatible Grainger Part Number 41P642, 41P643, Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 8 psi, Compatible Spring Range Minimum 4 psi, Compatible Valve Size 1/2 in, 3/4 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- HONEYWELL Thrmstat Heat Only (CT87K1004/E1)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- JOHNSON CONTROLS Pneumatic Thermostat, RA, 13 to 25 psi (T-4100-2)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- JOHNSON CONTROLS Pneumatic Air Dryer Filter (A-4400-608)
- Johnson Controls Pneumatic Control Accessories