Shop All Pneumatic Control Accessories
Johnson Controls
Actuator Mounting Kit
Mfr # VG7000-1001
Zoro # G5080257
product price: $41.30
/ea
$41.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VG7000 1/2 in and 3/4 in V3000 Linkage, 3-6
- Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
- Accessory Type Actuator Mounting Kit
- Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012
- Compatible Spring Range Maximum 6 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7000-1001
- Zoro # G5080257
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Item | Actuator Mounting Kit |
For Use With | Mfr. No. VG7000 1/2 in and 3/4 in V3000 Linkage, 3-6 |
Includes | Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring |
Accessory Type | Actuator Mounting Kit |
Compatible Manufacturer Model Number | T-3x11, V-3000-8003, V-3000-8012 |
Compatible Spring Range Maximum | 6 psi |
Product Type | Mounting Kit |
Compatible Spring Range Minimum | 3 psi |
Compatible Product Type | Pneumatic Valve Actuators |
Description
Actuator Mounting Kit, Compatible Grainger Part Number 41P642, 41P643, Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 6 psi, Compatible Spring Range Minimum 3 psi, Compatible Valve Size 1/2 in, 3/4 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P300)
- HONEYWELL Ms4110A1200 120V 2-Position (MS4110A120)
- MAXITROL 13A03-2 1/4" Vent Screen (13A03-2)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1002)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Dual (T-4000-611)
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- JOHNSON CONTROLS Replacement Spring (D-9502-609)
- Johnson Controls Pneumatic Control Accessories