Shop All Motorized Dampers Accessories
Johnson Controls
Actuator Accessory, SPDT
Mfr # M9300-1
Zoro # G3964068
product price: $80.26
/ea
Free Shipping & Returns
$80.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SPDT
- Input Voltage 240V AC
- For Use With M9300 Series Actuators
- Includes Conduit Adaptor, Plastic Pointer, Switch Kit, Switch Kit Extender
- Accessory Type Actuator Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9300-1
- Zoro # G3964068
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Height | 7 3/16 in |
Overall Width | 4 3/16 in |
Overall Length | 3 in |
Details
Item | Switch Kit |
Type | SPDT |
Input Voltage | 240V AC |
For Use With | M9300 Series Actuators |
Includes | Conduit Adaptor, Plastic Pointer, Switch Kit, Switch Kit Extender |
Accessory Type | Actuator Accessory |
Full Load Current | 3 A |
Product Type | External Auxiliary Switch Kit |
Electrical Connection | Plug-In |
Compatible with Manufacturer Model Number | M9316, M9320, M9335 |
Nameplate Voltage | 240V AC |
Compatible with Series | M9316, M9320, M9335 |
Compatible with Manufacturer Part Number | M9300 |
Compatible Manufacturer Part Number | M9316, M9320, M9335 |
Compatible with Manufacturer Model Number [NEW] | M9300 |
Compatible with Brand | Johnson Controls |
Contact Form | SPDT |
Current Rating | 3 A |
Compatible Manufacturer Model Number | M9316, M9320, M9335 |
For Use with Mfr. Model Number | M9316, M9320, M9335 |
For Use With Mfr. Model Number | M9316, M9320, M9335 |
Description
Switch Kit, Product Type External Auxiliary Switch Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9316, M9320, M9335, Compatible with Series M9316, M9320, M9335, Input Voltage 240V AC, Includes Conduit Adaptor, Plastic Pointer, Switch Kit, Switch Kit Extender, Contact Form SPDT, Current Rating 3 A, Overall Height 7 3/16 in, Overall Length 3 in, Overall Width 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 13 (5M373)
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 42 In (3ECY4)
- AAF FLANDERS 24x24x4 High Capacity Pleated Air Filter, MERV 8 (80255.042424)
- DIAL MFG Dial Motor 1H 2Sp (2395)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- Johnson Controls Motorized Dampers Accessories