Shop All Motorized Dampers Accessories
Johnson Controls
Actuator Accessory, Conduit
Mfr # M9300-100
Zoro # G3964040
product price: $14.81
/pk 5, $2.96/ea
$14.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conduit
- For Use With M9300 Series Actuators
- Accessory Type Actuator Accessory
- Compatible with Manufacturer Model Number M9300
- Product Type Conduit Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9300-100
- Zoro # G3964040
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Conduit Adapter |
Type | Conduit |
For Use With | M9300 Series Actuators |
Accessory Type | Actuator Accessory |
Compatible with Manufacturer Model Number | M9300 |
Product Type | Conduit Adapter |
Compatible with Series | M9310/VA9310 |
Compatible Manufacturer Part Number | M9300 |
Compatible with Manufacturer Part Number | M9300 |
Compatible with Brand | Johnson Controls |
Material | Plastic |
Compatible with Manufacturer Model Number [NEW] | M9300 |
Compatible Manufacturer Model Number | M9300 |
For Use with Mfr. Model Number | M9300 |
For Use With Mfr. Model Number | M9300 |
Description
Conduit Adapter, Product Type Conduit Adapter, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9300, Compatible with Series M9310/VA9310, Material Plastic, For Conduit Size 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4120F1006 120V Fast-Acting (MS4120F100)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- MASTER FLOW Roof Louver Brown Slant Back (IR61BR)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- Johnson Controls Motorized Dampers Accessories