Shop All Motorized Dampers Accessories
Johnson Controls
Actuator Accessory, 22VDC
Mfr # M9300-2K
Zoro # G3964016
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Feedback Potentiometer
- Input Voltage 24V AC, 24V DC
- For Use With M9300 Series Actuators
- Accessory Type Actuator Accessory
- Compatible with Manufacturer Model Number M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9300-2K
- Zoro # G3964016
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Potentiometer Kit |
Type | Feedback Potentiometer |
Input Voltage | 24V AC, 24V DC |
For Use With | M9300 Series Actuators |
Accessory Type | Actuator Accessory |
Compatible with Manufacturer Model Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
Compatible with Series | M9300 |
Product Type | Potentiometer |
Compatible with Manufacturer Part Number | M9300 |
Compatible Manufacturer Part Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
Compatible with Manufacturer Model Number [NEW] | M9300 |
Resistance | 2,000 ohm |
Standards | CE Listed, CM, ISO, RCM, UL Listed |
Compatible with Brand | Johnson Controls |
Material | Plastic |
Compatible Manufacturer Model Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
For Use with Mfr. Model Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
For Use With Mfr. Model Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
Description
Potentiometer Kit, Product Type Potentiometer, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x, Compatible with Grainger Part Number 48GF85, 48GF86, 48GF87, Compatible with Series M9300, Input Voltage 24V AC, 24V DC, Material Plastic, Resistance 2,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG (35440-0010)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- BROAN Blade (99020130)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- HONEYWELL HOME Damper Regulator, 12 in. L (CPR12)
- Johnson Controls Motorized Dampers Accessories