Shop All Motorized Dampers Accessories
Johnson Controls
Actuator Accessory, 2-7/16in D, 3-3/16in W
Mfr # M9310-600
Zoro # G3963989
product price: $23.68
/ea
$23.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement M9310 Gripper Assembly
- For Use With M9300 Series Actuators
- Width (In.) 3 3/16 in
- Electrical Connections Plenum Rated Cable
- Height (In.) 6 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9310-600
- Zoro # G3963989
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 3 3/16 in |
Height (In.) | 6 21/32 in |
Depth (In.) | 2 7/16 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 1/2 in |
Overall Height | 6 5/8 in |
Overall Length | 2 1/2 in |
Maximum Square Shaft Width | 5/8 in |
Minimum Round Shaft Diameter | 3/8 in |
Maximum Round Shaft Diameter | 3/4 in |
Minimum Square Shaft Width | 3/8 in |
Description
Coupler Kit, Product Type Coupler Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9300, Compatible with Series M9300, Overall Height 6 5/8 in, Overall Length 2 1/2 in, Overall Width 3 1/4 in, Maximum Round Shaft Diameter 3/4 in, Maximum Square Shaft Width 5/8 in, Minimum Round Shaft Diameter 3/8 in, Minimum Square Shaft Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- HONEYWELL Switch, 3"-21", Break On Fall, 1/4" NPT (C6097A3012)
- AIRSEPT Line Splice Strght Reducer 1/2"-3/8" OD (76006)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- JOHNSON CONTROLS Position Indicator (M9000-606)
- Johnson Controls Motorized Dampers Accessories