Shop All Motorized Dampers Accessories
Johnson Controls
Actuator Accessory, 2-7/16in D, 3-3/16in W
Mfr # M9310-500
Zoro # G3963998
product price: $23.18
/ea
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Va9310 Valve Linkage Kit
- For Use With M9300 Series Actuators
- Height (In.) 6 21/32 in
- Depth (In.) 2 7/16 in
- Width (In.) 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9310-500
- Zoro # G3963998
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 6 21/32 in |
Depth (In.) | 2 7/16 in |
Width (In.) | 3 3/16 in |
Overall Depth | 2 1/2 in |
Overall Width | 3 1/4 in |
Overall Height | 6 5/8 in |
Details
Item | Actuator Accessory |
Type | Replacement Va9310 Valve Linkage Kit |
For Use With | M9300 Series Actuators |
Electrical Connections | Plenum Rated Cable |
Accessory Type | Actuator Accessory |
Compatible with Series | M9300 |
Product Type | Ball Valve Kit |
Compatible with Manufacturer Model Number | M9300 |
Electrical Connection | Plug-In |
Compatible with Manufacturer Part Number | M9300 |
Compatible Manufacturer Part Number | M9300 |
Compatible with Manufacturer Model Number [NEW] | M9300 |
Compatible Manufacturer Model Number | M9300 |
For Use with Mfr. Model Number | M9300 |
For Use With Mfr. Model Number | M9300 |
Description
Actuator Accessory, Overall Height 6 5/8 in, Overall Width 3 1/4 in, Product Type Ball Valve Kit, Compatible with Manufacturer Model Number M9300, Overall Depth 2 1/2 in, Electrical Connection Plug-In, Compatible with Series M9300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- ACCUMULAIR Accumulair FB20X25X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB20X25X0.5)
- ILC FILTER 16X20X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN TH (WY-0J3T-8)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- Johnson Controls Motorized Dampers Accessories