Shop All Motorized Dampers Accessories
Johnson Controls
Actuator Accessory, 15VDC
Mfr # M9300-1K
Zoro # G3964025
product price: $103.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Feedback Potentiometer
- Input Voltage 24V AC, 24V DC
- For Use With M9300 Series Actuators
- Accessory Type Actuator Accessory
- Product Type Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9300-1K
- Zoro # G3964025
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Potentiometer Kit |
Type | Feedback Potentiometer |
Input Voltage | 24V AC, 24V DC |
For Use With | M9300 Series Actuators |
Accessory Type | Actuator Accessory |
Product Type | Potentiometer |
Compatible with Series | M9300 |
Compatible with Manufacturer Model Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
Compatible Manufacturer Part Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
Compatible with Manufacturer Part Number | M9300 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9300 |
Material | Plastic |
Standards | CE Listed, CM, ISO, RCM, UL Listed |
Resistance | 1,000 ohm |
Compatible Manufacturer Model Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
For Use with Mfr. Model Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
For Use With Mfr. Model Number | M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x |
Description
Potentiometer Kit, Product Type Potentiometer, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9308-AGA-xZ, M9308-AUA-xZ, M9310-AUA-x, M9310-GUA-x, M9310-HGA-x, M9316-AGA-xZ, M9316-AUA-xZ, M9320-AUA-x, M9320-GUA-x, M9320-HGA-x, M9335-AUA-x, M9335-GUA-x, M9335-HGA-x, Compatible with Grainger Part Number 48GF85, 48GF86, 48GF87, Compatible with Series M9300, Input Voltage 24V AC, 24V DC, Material Plastic, Resistance 1,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST (MS4DR24T-11C)
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x24"x12" (111-502-101)
- HEIL QUAKER /ICP 34335001 Switch Limit Disc O210 (34335001)
- JOHNSON CONTROLS Pneumatic Controller, Dual Input (T-5800-3)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Vertical Remote Mounting Kit (M9000-171)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- JOHNSON CONTROLS Weather Shield (M9000-320)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- Johnson Controls Dampers