Shop All Carbon Filters
Johnson Controls
Activated Carbon Filter Element
Mfr # A-4000-633
Zoro # G4962833
product price: $333.32
/ea
Free Shipping & Returns
$333.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-4000 Series Oil Removal Filters
- For Use With Mfr. Model Number A-4000 Series Oil Removal Filters
- Features 20 SCFM Nominal CFM
- For Substance Type Oil
- Filter Rating 0.025 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4000-633
- Zoro # G4962833
- UPC # 785028081841
- Country of Origin United States
- Category Carbon Filters
Details
Item | Compressed Air Filter Element |
For Use With | A-4000 Series Oil Removal Filters |
For Use With Mfr. Model Number | A-4000 Series Oil Removal Filters |
Features | 20 SCFM Nominal CFM |
For Substance Type | Oil |
Filter Rating | 0.025 micron |
For Fluid Type | Oil |
Type of Filter | Coalescing |
Filter Element Material | Charcoal |
Series | A 4000 |
Filter Type | Charcoal |
Maximum Flow Rate | 20 scfm |
Description
Compressed Air Filter Element, Filter Type Charcoal, Filter Rating 0.025 micron, Filter Element Material Charcoal, For Fluid Type Oil, For Substance Type Oil, Maximum Flow Rate 20 scfm, Series A 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-20WB)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 14 (499J55)
- ALL-FILTERS 18 x 28x 1 Washable Electrostatic Furnace Air Filter (18281.E)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- ALL-FILTERS 16X16X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16162.C 6PK)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10201.C 4PK)
- HONEYWELL Universal Carbon Pre-Filter (HRF-AP1)
- AIR HANDLER Carbon Pleated Filter, 20x24x4" (33E905)
- ALL-FILTERS 20X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20242.C 4PK)
- ALL-FILTERS 10X10X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10101.C 6PK)
- AIR HANDLER Carbon Impregnated Filter, 15x20x2" (6B901)
- Johnson Controls Carbon Filters