Shop All Single Pressure Controls
Johnson Controls
AC Pressure Cutout Control, SPST, Manual
Mfr # P20BB-1C
Zoro # G6161382
product price: $78.28
/ea
Free Shipping & Returns
$78.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 36 in Capillary with 1/4 in Sweat
- Connection Sweat
- Type High/Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P20BB-1C
- Zoro # G6161382
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Mounting Hole Diameter | 1/8 in |
Overall Height | 3 3/8 in |
Pressure Connection Size | 1/4 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 3/8 in |
Description
Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 40 psi, Pressure Range - Minimum 7 psi, Pressure Range Adjustability Fixed, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Quick Connect Terminals, Element Type Bellows, Series P20, NEMA Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Cycle (A30-X452)
- HAUSEN 1/2-inch FIP Female Iron Pipe x 3/4-inch MHT Male Hose Thread Brass Boiler Drain Valve (HA-BD103-1)
- SCHAEFER Blade Poly 16 In 3-Wing 1/2 In Bore (PFB-163)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FD20X25_4)
- JOHNSON CONTROLS Pressure Switch, Open at 400 (P100CP-1C)
- JOHNSON CONTROLS Pressure Switch, Open at 410 (P100DA-1C)
- JOHNSON CONTROLS Pressure Switch, Open at 5 (P100AC-1C)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AA-5C)
- JOHNSON CONTROLS Electronic Pressure Control, 120/240V (P470EB-1C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170DA-1C)
- RHEEM 42-24194-82 Spst Pressure Switch (42-24194-8)
- Johnson Controls Single Pressure Controls