Shop All Single Pressure Controls
Johnson Controls
AC Pressure Cutout Control, SPDT, Auto
Mfr # P20EB-2C
Zoro # G6115401
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Open on Rise
- Pressure Connection 36 in Capillary with 1/4 in Sweat
- Connection Sweat
- Type High/Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P20EB-2C
- Zoro # G6115401
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 1/4 in |
Pressure Connection Size | 1/4 in |
Overall Height | 3 3/8 in |
Description
Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 450 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum 100 psi, Pressure Differential Max. 75 psi, Pressure Range Adjustability Fixed, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPDT, Switch Action Open on Rise, Electrical Connection Type Quick Connect Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- IMPERIAL DAMPER CAST IRON 4"" (BM0242)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- ILC FILTER 6X12X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 6 X 12 X 075 MADE IN THE USA (WY-0QYW-6)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AP-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 400 (P100CP-1C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170KA-1C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170CA-3C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170DA-1C)
- JOHNSON CONTROLS P72Aa-1C Dpst Pressure Control (P72AA-1C)
- HONEYWELL THERMAL SOLUTIONS L404T1063 Spst Auto Reset (L404T1063)
- Johnson Controls Single Pressure Controls