Shop All Single Pressure Controls
Johnson Controls
AC Pressure Cutout Control, SPDT, Auto
Mfr # P20EB-1C
Zoro # G6145273
product price: $96.80
/ea
Free Shipping & Returns
Not eligible for select promotions
$96.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Open on Fall
- Pressure Connection 36 in Capillary with 1/4 in Sweat
- Connection Sweat
- Type High/Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P20EB-1C
- Zoro # G6145273
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 1/4 in |
Pressure Connection Size | 1/4 in |
Overall Height | 3 3/8 in |
Description
Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 250 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum 7 psi, Pressure Differential Max. 30 psi, Pressure Range Adjustability Fixed, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPDT, Switch Action Open on Fall, Electrical Connection Type Quick Connect Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drip Proof Motor 115V (11J31R04090)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.8AB)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (8/Bag) (LVSL0008FG)
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 475 (P100DA-2C)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 575 (P100DA-86C)
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P170AA-2C)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P170CA-1C)
- JOHNSON CONTROLS Electronic Pressure Control, 120/240V (P470EB-1C)
- Johnson Controls Single Pressure Controls