Shop All Line Voltage Thermostats
Johnson Controls
6In Ni Temp Sensor For, Setscrew Style
Mfr # TE-631AP-1G
Zoro # G0947031
product price: $86.05
/ea
Free Shipping & Returns
$86.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Thermoplastic
- Display Type None
- Color White
- Width 3 1/2 in
- Height 5.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-631AP-1G
- Zoro # G0947031
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 3 1/2 in |
Height | 5.97 in |
Depth | 4 1/2 in |
Cable Length | 10 ft |
Overall Depth | 4 1/2 in |
Sensor Diameter | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Probe Length | 6 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Less Drive Package, 30-1/2In (4YY10)
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- ACME MIAMI Motor Kit, Comm, Refrig, Evap, 110V (700)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK1)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, Oven Thermostat, SPST (A19AAB-10C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T46SAA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 (AMC-F5)
- Johnson Controls Line Voltage Thermostats