Johnson Level & Tool

33 ft Tape Measure, 1 in Blade


product price: $15.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Measure Product Grouping Tape Measure
  • Graduations 1/16 in
  • Lock Type Toggle
  • Features Double-Sided
  • Rewind Type Automatic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Width 1 1/16 in
Blade Length 33 ft
Case Depth 13 1/4 in
Case Length 14 1/4 in
Blade Length - SAE 33 ft
Standout Length 8 ft
Case Height 10 in

Description

The Johnson 33 ft Tape Measure is the ideal tool for any project. The large read numbers make it easy to use, while the architects scale ensures accuracy in measurements. It has a rubber grip case that makes it comfortable to hold and prevents slipping. The toggle lock system keeps the blade securely locked when not in use. You can also rewind the tape measure with ease using its automatic rewind function. With 1/16" graduations, this SAE tape measure is highly accurate. This Johnson Tape Measure will make your next project much easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.