Shop All Brake Fluid
Johnsen'S
Silicone Brake Fluid, Silicone Base
Mfr # JOHN7012
Zoro # G810881285
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- Color Violet
- Features Essentially Non-Hygroscopic Compared to Conventional DOT 3 or DOT 4 Brake Fluids, Absorbing Less than One Percent by Weight of Water, Not to be Used in ABS System, Suitable for all Vehicles Including EV
- Specific Gravity 0.97
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnsen'S
- MFR # JOHN7012
- Zoro # G810881285
- UPC # 039101070124
- Country of Origin United States
- Category Brake Fluid
Dimensions
Container Size | 12 oz |
Details
Item | Silicone Brake Fluid |
Color | Violet |
Features | Essentially Non-Hygroscopic Compared to Conventional DOT 3 or DOT 4 Brake Fluids, Absorbing Less than One Percent by Weight of Water, Not to be Used in ABS System, Suitable for all Vehicles Including EV |
Specific Gravity | 0.97 |
Product Form | Liquid |
Brake Fluid Type | DOT 5 |
Base Formulation | Silicone |
Boiling Point | 260 Degrees C |
Description
Silicone Brake Fluid, Base Formulation Silicone, Brake Fluid Type DOT 5, Container Size 12 oz, Boiling Point 260 Degrees C, Color Violet, Features Essentially Non-Hygroscopic Compared to Conventional DOT 3 or DOT 4 Brake Fluids, Absorbing Less than One Percent by Weight of Water, Not to be Used in ABS System, Suitable for all Vehicles Including EV, Product Form Liquid, Specific Gravity 0.97
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111505C (HA111505C)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040AW)
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V (890)
- SKF NBR, double lip, Wave oil seal (16110)
- MAG 1 DOT 4 Brake Fluid, 1 gal, Glycol Base (MAG162205)
- WAGNER BRAKES Dot 5 Brake Fluid 32 Oz Brake Fld 32 Oz, Fc133301 (FC133301)
- CHAMPION IRRIGATION 4059K 12 oz Dot-4 Brake Fluid Single (CHB-4059K)
- WARREN DISTRIBUTION 12Oz Dot 3 Brake Fluid (MAG00122)
- MOTOR MEDIC 12 oz. Brake Fluid - Plastic Bottle (M4512/6)
- CRC Air Brake Antifreeze/Conditioner, Bottle, 32 oz, For Air Brake Systems, Colorless, Liquid (05532)
- BOSCH Esi6 Brake Fluid, Esi6-32N (ESI6-32N)
- Johnsen'S Brake Fluid