Shop All Brake Fluid
Johnsens
12 oz. DOT 5 Silicone Brake Fluid - Bottle
Mfr # TCC 7032
Zoro # G2656193
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Bottle
- Color Purple
- Boiling Point (F) 500
- Pour Point (F) -50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnsens
- MFR # TCC 7032
- Zoro # G2656193
- UPC # 39101070124
- Country of Origin United States
- Category Brake Fluid
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Details
Item | ABS Brake Fluid |
Container Type | Bottle |
Color | Purple |
Boiling Point (F) | 500 |
Pour Point (F) | -50 |
Specific Gravity | 1.071 @ 68F |
For Use With | Synthetic Brake Fluid Systems |
Application | For Autos/Light Duty Trucks |
Type | Silicone |
Standards | Dot 5 |
Appearance | Transparent |
Freezing Point (F) | -50 |
pH | 7.0 to 11.5 |
Boiling Point | 500 Degrees F |
Freezing Point | -50 Degrees F |
Description
ABS Brake Fluid, Container Size 12 oz, Standards Dot 5, Boiling Point 500 Degrees F, Color Purple, Container Type Bottle, Freezing Point -50 Degrees F, Specific Gravity 1.071 @ 68F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24 (MIL6011)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389-10)
- WAGNER 194 Standard Series Roof Marker Light Bulb (W31-194)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18732)
- BREMBO Brembo Dot 5.1 High Performance Dot 5.1 L, L05010 (L05010)
- MAG 1 DOT 4 Brake Fluid, 12 oz, Glycol Base (MAG1126)
- MAG 1 DOT 4 Brake Fluid, 32 oz, Glycol Base (MAG1130)
- MOTOR MEDIC 1 gal. DOT 3 Brake Fluid - Plastic Bottle (M4434)
- ATE SL DOT 4 1 L (705802)
- CRC Gasket Remover / Paint and Decal Remover, 12 Wt Oz (3017)
- BERKEBILE OIL DOT 3 BRAKE FLUID 32 OZ. (B1401)
- Johnsens Brake Fluid