Shop All Pipe Fitting Insulation
Johns Manville
Fitting Insulation, Elbow, 55/64 In. ID
Mfr # 592105
Zoro # G3024519
product price: $14.89
/ea
Sold in multiples of 2 for $29.78
$29.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Mineral Wool
- Fits Pipe Size - Pipe Insulation 1/2 in
- Fits Tube Size 7/8 in
- Approx. R Value 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 592105
- Zoro # G3024519
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 7/8 in |
For Iron Pipe Size | 1/2" |
Fits Pipe Size | 1/2 in |
Description
Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 55/64 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 6.5, Color Green, For Pipe Size 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Tubing (41350580-25)
- ZORO SELECT Hex Hanger with Grommets, 3/4 In. (E24.75)
- LEGEND VALVE 1/2 T-4301 NO LEAD PAK X PAK (313-213NL)
- ZORO SELECT 3/4" NPT Bronze Swing Check Valve (10F291)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (29470)
- JOHNS MANVILLE 7-1/8" Max. O.D. PVC Insulated Fitting Cover (556451)
- JOHNS MANVILLE 6-5/8" Max. O.D. PVC Insulated Fitting Cover (29940)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (32785)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (29520)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (29915)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (32800)
- Johns Manville Pipe Fitting Insulation