Shop All Pipe Fitting Insulation
Johns Manville
Fitting Insulation, 90 Elbow, 2 In. ID
Mfr # 592109
Zoro # G1983235
original price:
$25.41
14% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Mineral Wool
- Fits Pipe Size - Pipe Insulation 1 1/2 in
- Approx. R Value 6.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 592109
- Zoro # G1983235
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 6.5, Color Green, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G. T. WATER Drain King 3/4in. to 4in. Water-Pressure Drain Opener (DK-COMBO)
- ZORO SELECT Water Heater Element (SG1157 430078)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF14601A)
- AMERICAN STANDARD 1.1 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065111.002)
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (32835)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (32800)
- JOHNS MANVILLE 4" Max. O.D. PVC Insulated Fitting Cover (29905)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (32830)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (29520)
- JOHNS MANVILLE 10-3/4" Max. O.D. PVC Insulated Fitting Cover (29535)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL305)
- Johns Manville Pipe & Tubing Insulation