Shop All Pipe Fitting Insulation
Johns Manville
Fitting Insulation, 90 Elbow, 2 In. ID
Mfr # 592095
Zoro # G3024528
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Mineral Wool
- Fits Pipe Size - Pipe Insulation 1 1/2 in
- Approx. R Value 4.4
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 592095
- Zoro # G3024528
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 4.4, Color Green, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome, Bath Drain, Overflow Face Plate (35245)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Union (4PGA8)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- PROLINE SERIES Valve Float Plain Outlet, 1/2" PK12 (109-803)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (29900)
- JOHNS MANVILLE 9-5/8" Max. O.D. PVC Insulated Fitting Cover (32840)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (29915)
- JOHNS MANVILLE 1-1/2" Max. O.D. PVC Insulated Fitting Cover (556385)
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (29500)
- JOHNS MANVILLE 6-5/8" Max. O.D. PVC Insulated Fitting Cover (29510)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/4 (5ELB58H)
- Johns Manville Pipe & Tubing Insulation