Shop All Vent and Duct Insulation
Johns Manville
Duct Insulation, 1" x 24" x 48"
Mfr # 17585
Zoro # G3728803
product price: $28.45
/ea
Sold in multiples of 12 for $341.40
$341.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Board
- Duct Insulation Material Fiberglass
- Density 3 lb
- Duct Insulation Width 24 in
- Duct Insulation Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 17585
- Zoro # G3728803
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Duct Insulation Width | 24 in |
Duct Insulation Length | 4 ft |
Length | 4 ft |
Width | 24 in |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Duct Insulation Item | Duct Insulation |
Type | Board |
Duct Insulation Material | Fiberglass |
Density | 3 lb |
Duct Insulation Color | White |
Thickness | 1 in |
Temp. Range | -32 to 450 F Unfaced Side, -32 to 150 F Faced Side |
Item | Insulation Sheets |
Jacket Material | All Service Jacket |
Approx. R Value | 4.3 |
Standards | ASTM C1136, ASTM C553 Type III, ASTM C612, ASTM C612 TypeIB, ASTM C795, ASTM E-84, HH-I-558B, HH-I-558C, MIL-I-24244C, NFPA255, NRC 1.36, Type IA, UL723 |
Color | White |
Material | Fiberglass |
Product Type | Duct Insulation |
Maximum Temperature Rating | 450 Degrees F |
Insulation Density | 3 lb |
Insulation Value | 4.3 |
Minimum Temperature Rating | -32 Degrees F |
Description
Insulation Sheets, Overall Width 24 in, Overall Length 4 ft, Thickness 1 in, Material Fiberglass, Jacket Material All Service Jacket, Insulation Value 4.3, Insulation Density 3 lb, Product Type Duct Insulation, Color White, Maximum Temperature Rating 450 Degrees F, Minimum Temperature Rating -32 Degrees F, Standards ASTM C1136, ASTM C553 Type III, ASTM C612, ASTM C612 TypeIB, ASTM C795, ASTM E-84, HH-I-558B, HH-I-558C, MIL-I-24244C, NFPA255, NRC 1.36, Type IA, UL723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Cabinet Unit Heater Easy Install (CUS93505483FFW)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- WHITE-RODGERS 70-111224 Solenoid Spno, 12 Vdc (70-111224)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17590)
- JOHNS MANVILLE 1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638329)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676058)
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684707)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676056)
- ROXUL 2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40205)
- Johns Manville Heating Ducting & Venting