Shop All Vent and Duct Insulation
This Product is Discontinued
Johns Manville
Duct Insulation, 1-1/2" x 48" x 25 ft. (Discontinued)
Mfr # 670380
Zoro # G3643062
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Wrap
- Duct Insulation Material Fiberglass
- Density 1 lb
- Duct Insulation Width 48 in
- Duct Insulation Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 670380
- Zoro # G3643062
- Country of Origin Unknown
- Category Vent and Duct Insulation
Dimensions
Duct Insulation Width | 48 in |
Duct Insulation Length | 25 ft |
Width | 48 in |
Length | 25 ft |
Overall Width | 48 in |
Overall Length | 25 ft |
Details
Duct Insulation Item | Duct Insulation |
Type | Wrap |
Duct Insulation Material | Fiberglass |
Density | 1 lb |
Duct Insulation Color | Silver |
Thickness | 1 1/2 in |
Item | Duct Insulation |
Approx. R Value | 4.7 |
Jacket Material | Foil Scrim Kraft |
Standards | ASTM C-411,ASTM C-1104,ASTM C665, ASTM C-1338, ASTM E-84, UL723, NFPA 90A,CAN/ULC S102-1188,ASTM C1290, ASTM C553, ASTM C1136s |
Temp. Range | -32 to 250 F |
Material | Fiberglass |
Color | Silver |
Insulation Density | 1 lb |
Description
Duct Insulation, Overall Width 48 in, Overall Length 25 ft, Thickness 1 1/2 in, Material Fiberglass, Jacket Material Foil Scrim Kraft, Insulation Density 1 lb, Color Silver, Standards ASTM C-411,ASTM C-1104,ASTM C665, ASTM C-1338, ASTM E-84, UL723, NFPA 90A,CAN/ULC S102-1188,ASTM C1290, ASTM C553, ASTM C1136s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.