Shop All Pipe Insulation
Johns Manville
8" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 41540
Zoro # G8643187
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 3 ft.
- For Iron Pipe Size 8"
- Material Mineral Wool
- Insulation Approx. K Value 0.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41540
- Zoro # G8643187
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 8" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 8 in |
Fits Pipe Size | 8 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 8 5/8 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 6.52, Form Tube, For Copper Tube Size 8 5/8 in, For Pipe Size 8 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET30F)
- COMFORT SEATS Commercial Deluxe Plastic Seat, Black, Check Hinge, Elongated Open Front Less Cover (C106SSC90)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- KOHLER Toilet, Elongated, White (3950-RA-0)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall (693665)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (690457)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (693661)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 2" Wall (693680)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- Johns Manville Pipe Insulation