Shop All Pipe Insulation Jackets
Johns Manville
7-1/2" x 48" L PVC Insulated Pipe Jacket
Mfr # 36675
Zoro # G3701144
original price:
$44.39
17% off
new price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Thickness 0.02
- Jacket Material PVC
- Fits Max. O.D. 7 1/2 in
- Insulation Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 36675
- Zoro # G3701144
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 48" |
Insulation Length | 4 ft |
For Maximum Outside Diameter | 7 1/2 in |
Details
Item | Pipe Insulation Jacketing |
Thickness | 0.02 |
Jacket Material | PVC |
Fits Max. O.D. | 7 1/2 in |
Insulation Color | White |
Color | White |
Insulation Jacket Material | PVC |
Standards | ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA |
Insulation Temp. Range | -30 Degrees F to 150 Degrees F |
Pipe Insulation Item | Insulated Pipe Jacket |
For Use On | Bare Pipes, Pipe Insulation |
Temp. Range | -30 to 150F |
For Location | Indoor, Outdoor |
Includes Insulation Insert | No |
Includes Vapor Barrier | Yes |
For Product Type | Straight Runs |
Market | Commercial, Industrial |
Description
Pipe Insulation Jacketing, For Product Type Straight Runs, For Maximum Outside Diameter 7 1/2 in, Color White, Jacket Material PVC Jacket, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 150 Degrees F, Overall Length 4 ft, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tape, Includes Vapor Barrier Yes, For Location Indoor, Outdoor, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570LL 1/2)
- SLOAN Handle Assembly, Brass (B-73A-CV)
- PARKER 1/4" CPI Brass Single Ferrule Nut (4 BZ-B)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (817-005)
- JOHNS MANVILLE 2-1/2" x 48" L PVC Insulated Pipe Jacket (535434)
- JOHNS MANVILLE 2" x 48" L PVC Insulated Pipe Jacket (535299)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- JOHNS MANVILLE 8-1/2" x 48" L PVC Insulated Pipe Jacket (36680)
- JOHNS MANVILLE 5-1/2" x 48" L PVC Insulated Pipe Jacket (36665)
- JOHNS MANVILLE 4" x 48" L PVC Insulated Pipe Jacket (36650)
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- Johns Manville Pipe Insulation Jackets