Shop All Pipe Insulation
Johns Manville
6" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 41625
Zoro # G8643275
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Length 3 ft.
- For Iron Pipe Size 6"
- Material Mineral Wool
- Insulation Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41625
- Zoro # G8643275
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 6" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 6 in |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 6 1/2 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 8.7, Form Tube, For Copper Tube Size 6 1/2 in, For Pipe Size 6 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 1.724", 1.942" (TBC188)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-7)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1/2 In (707-4R-LF 3/4X1/2)
- DELTA Kayra Robe Hook (73335-BL)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 2" Wall (692376)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693676)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (693661)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- Johns Manville Pipe Insulation