Shop All Pipe Insulation
Johns Manville
6" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693684
Zoro # G1994161
original price:
$39.39
8% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 6"
- Material Fiberglass
- Insulation Type Hinged with Self Sealing Lap
- Approx. R Value 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693684
- Zoro # G1994161
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 6" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 6 in |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 6 45/64 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 6 in, For Pipe Size 6 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rough-In Full Skirt Trap And Attachment (5383-NA)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-137)
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- RECTORSEAL 3-1/2 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97043)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 2" Wall (690461)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693656)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1" Wall (693678)
- FROST KING 1/2 in. x 2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 14PK (5S15XB6)
- Johns Manville Pipe & Tubing Insulation