Shop All Pipe Insulation
Johns Manville
6" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 690449
Zoro # G1994155
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 6"
- Material Fiberglass
- Approx. R Value 4.35
- Insulation Approx. K Value 0.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 690449
- Zoro # G1994155
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 6" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 6 in |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 6 45/64 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 6 in, For Pipe Size 6 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2"x3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48D)
- LEGEND VALVE 3/4" x 6" 316 SS NIPPLE (316-090)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx36 L (4YKA7)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 2" Wall (690461)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- JOHNS MANVILLE 10" x 3 ft. Pipe Insulation, 2" Wall (41645)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1" Wall (690444)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100318)
- Johns Manville Pipe Insulation