Shop All Pipe Insulation
Johns Manville
6" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 41530
Zoro # G8643171
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 3 ft.
- For Iron Pipe Size 6"
- Material Mineral Wool
- Insulation Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41530
- Zoro # G8643171
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 6" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 6 in |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 6 5/8 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 6.52, Form Tube, For Copper Tube Size 6 5/8 in, For Pipe Size 6 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Black Steel Close Nipple (308UP18XCL)
- ZORO SELECT 2" Clamp x MNPT T316L SS Male Adapter (EG21-6L2.0)
- KOHLER Eclectic 42" Grab Bar (26507-2MB)
- KOHLER Lift Rod, Bath Drain (21320)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693656)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (690443)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (693693)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (690454)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- Johns Manville Pipe Insulation