Shop All Pipe Insulation Jackets
Johns Manville
5" x 48" L PVC Insulated Pipe Jacket
Mfr # 36660
Zoro # G3634741
original price:
$33.09
9% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Thickness 0.02
- Jacket Material PVC
- Fits Max. O.D. 5 in
- Insulation Temp. Range -30 Degrees F to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 36660
- Zoro # G3634741
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 48" |
Insulation Length | 4 ft |
For Maximum Outside Diameter | 5 in |
Details
Item | Pipe Insulation Jacketing |
Thickness | 0.02 |
Jacket Material | PVC |
Fits Max. O.D. | 5 in |
Insulation Temp. Range | -30 Degrees F to 150 Degrees F |
For Use On | Bare Pipes, Pipe Insulation |
Pipe Insulation Item | Insulated Pipe Jacket |
Color | White |
Insulation Jacket Material | PVC |
Temp. Range | -30 to 150F |
Insulation Color | White |
Standards | ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
Market | Commercial, Industrial |
For Location | Indoor, Outdoor |
For Product Type | Straight Runs |
Description
Pipe Insulation Jacketing, For Product Type Straight Runs, For Maximum Outside Diameter 5 in, Color White, Jacket Material PVC Jacket, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 150 Degrees F, Overall Length 4 ft, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tape, Includes Vapor Barrier Yes, For Location Indoor, Outdoor, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 304 SS, 12"L (ZUSA-PF-1571)
- SLOAN Flush Valve Accessory Ebv129A-C G2 Electronic Module, Closet (3325450)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (6AYX9)
- ZURN Stop Valve, 1 In (P6000-D-SD)
- JOHNS MANVILLE 6-1/2" x 48" L PVC Insulated Pipe Jacket (36670)
- JOHNS MANVILLE 2-1/2" x 48" L PVC Insulated Pipe Jacket (535434)
- JOHNS MANVILLE 5-1/2" x 48" L PVC Insulated Pipe Jacket (36665)
- JOHNS MANVILLE 2" x 48" L PVC Insulated Pipe Jacket (535299)
- JOHNS MANVILLE 3-1/2" x 48" L PVC Insulated Pipe Jacket (36645)
- JOHNS MANVILLE 8-1/2" x 48" L PVC Insulated Pipe Jacket (36680)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- Johns Manville Pipe & Tubing Insulation