Shop All Pipe Insulation
Johns Manville
5" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 693683
Zoro # G1994170
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 5"
- Material Fiberglass
- Insulation Nominal I.D. 5 41/64 in
- Insulation Temp. Range 0 Degrees F to 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693683
- Zoro # G1994170
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 5" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 5 in |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 41/64 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 5 in, For Pipe Size 5 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt3212 1/2" Sweat 3.0Cv 3-Way (VT3212)
- VIEGA 1/2 in. Carbon Steel Cap (25731)
- BLACK SWAN Closet Bolts-Brass-Bulk 1/4" X 3-1/2" (12050)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3242)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1" Wall (690466)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693663)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS15812)
- Johns Manville Pipe & Tubing Insulation