Shop All Pipe Insulation
Johns Manville
5" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 41620
Zoro # G8643266
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Length 3 ft.
- For Iron Pipe Size 5"
- Material Mineral Wool
- Insulation Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41620
- Zoro # G8643266
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 5" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 5 in |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 5 1/2 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 8.7, Form Tube, For Copper Tube Size 5 1/2 in, For Pipe Size 5 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2 in Pipe Size (855-020)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (690457)
- JOHNS MANVILLE HP ULTRA P/C 6X2 Package qty 5, 5PK (3MAPJMHPU6X2)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1" Wall (690447)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 2" Wall (690460)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- Johns Manville Pipe & Tubing Insulation